Shop All Motorized Hose Reels
Coxreels
Elec Hose Reel 1/2inx450ft, 24VDC 5000PSI
Mfr # HP1125-4-450-EF
Zoro # G4107717
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # HP1125-4-450-EF
- Zoro # G4107717
- UPC # 00787392226484
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Elec Hose Reel 1/2inx450ft,24VDC 5000PSI |
Description
Elec Hose Reel 1/2inx450ft,24VDC 5000PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79070)
- DURA-PRIME HEX VBelt, AA, 05 x 1374in OC (AA134)
- FENNER DRIVES Keyless Bushing, Dia. 3.9375 In., 11 Bolt (T122315)
- LOCTITE Lithium Grease, 1.5 Oz., Tube LB 8042(TM) Lithium Grease (270638)
- COXREELS Motorized Hose Reel, 1/2x325 (1125-4-325-E)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-5-175-A)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-4-450-EA)
- COXREELS Hybrid Hose Reel 1-1/2inx140ft, Air No.4 (1680-2424-A)
- COXREELS Dualhose Electric Dc Non-Explosion Proof (1275-6-100-E)
- COXREELS Elec Hose Reel 3/4inx175ft, 12VDC 5000PSI (HP1125-5-175-E)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-100-ED)
- Coxreels Hose & Cable Reels