Shop All Motorized Hose Reels
Coxreels
Elec Hose Reel 1/2inx450ft, 24VDC 5000PSI
Mfr # HP1125-4-450-EB
Zoro # G4107735
product price: $941.99
/ea
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # HP1125-4-450-EB
- Zoro # G4107735
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Elec Hose Reel 1/2inx450ft,24VDC 5000PSI |
Description
Elec Hose Reel 1/2inx450ft,24VDC 5000PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 9 rpm, 12V, TENV (1LPV7)
- NTN NTN 608 2Z, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded (608 2Z)
- COXREELS PVC Hose Assembly, 1/2"x25Ft, 300PSI, 5154- (5154-25)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410111000)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- COXREELS Elec Hose Reel 1/2inx100ft, 12VDC 5000PSI (HP1125-4-100-E)
- COXREELS Motor Hybrid Hose Reel 1inx200ft, No.4 (1660-2024-A)
- COXREELS Electric 115V Ac Explosion Proof Motor (1175-6-125-EA)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-200-ED)
- COXREELS ElecHybrid Hose Reel 1-1/2inx100ft, 12VDC (1680-2024-E)
- COXREELS Motor Hose Reel 1/2inx325ft, No.4 5000PSI (HP1125-4-325-A)
- Coxreels Hose & Cable Reels