Shop All Motorized Hose Reels
Coxreels
Elec Hose Reel 1/2inx200ft, 12VDC 5000PSI
Mfr # HP1125-4-200-E
Zoro # G4107979
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # HP1125-4-200-E
- Zoro # G4107979
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Elec Hose Reel 1/2inx200ft,12VDC 5000PSI |
Description
Elec Hose Reel 1/2inx200ft,12VDC 5000PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 4L180 Durapower II FHP V-Belt (4L180)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP12)
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 1-1/2 Inch Diameter Gear (H2136153)
- POWERTWIST STANDARD Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 0 Ribs (0450200)
- COXREELS Hand Crank SS Hose Reel 3/4inx100ft (1125-5-100-SS)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-200-ED)
- COXREELS Hose Reel 3/4inx250ft, 12VDC 5000PSI (HP1125-5-250-ED)
- COXREELS Motor Hybrid Hose Reel 1inx200ft, No.4 (1660-2024-A)
- COXREELS Hose Reel, Motorized, 1 in. (F)NPT, 200 ft. (1175-6-200-E-SP)
- COXREELS No.4 Gast Air Motor Rewind Hose (1185-1524-AB)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-50-EA)
- Coxreels Hose & Cable Reels