Shop All Motorized Hose Reels
Coxreels
Elec Hose Reel 1/2inx100ft, 24VDC 5000PSI
Mfr # HP1125-4-100-EB
Zoro # G4108067
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # HP1125-4-100-EB
- Zoro # G4108067
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Elec Hose Reel 1/2inx100ft,24VDC 5000PSI |
Description
Elec Hose Reel 1/2inx100ft,24VDC 5000PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 7 x 22 x 7 mm., SCV, Fluoro Rubber (7227SCV)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 46491833 / INGERSOLL RAND (B1SA0001431)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S24AJSR05210A)
- CAMOZZI Filter-Regulatr (N204-D00)
- COXREELS Elec Hose Reel 3/4inx175ft, 12VDC 5000PSI (HP1125-5-175-E)
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-2024-EF)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-175-E)
- COXREELS Reel Lp L/H Motor (1125-4-100-A)
- COXREELS Reel Lp L/H 12Vdc Motor (1125-5-250-E)
- COXREELS Elec Hybrid Hose Reel 1inx150ft, 12VDC (1660-1324-E)
- COXREELS Elec Hose Reel 1/2inx100ft, 12VDC 5000PSI (HP1125-4-100-E)
- Coxreels Motorized Hose Reels