Shop All Motorized Hose Reels
Coxreels
Elec Hose Reel 1/2inx100ft, 12VDC 5000PSI
Mfr # HP1125-4-100-E
Zoro # G4108085
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # HP1125-4-100-E
- Zoro # G4108085
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Elec Hose Reel 1/2inx100ft,12VDC 5000PSI |
Description
Elec Hose Reel 1/2inx100ft,12VDC 5000PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Check Valve 2” (AB-30003)
- DAYTON Motor Start Capacitor, 36-43 MFD, Round (6FLW6)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (1.50DPSR02.00)
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (F-19P-100)
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-1124-EF)
- COXREELS Hybrid Hose Reel 1-1/2inx140ft, Air No.4 (1680-2424-A)
- COXREELS Reel Lp L/H Motor (1125-4-100-A)
- COXREELS Hose Reel 1/2inx200ft, 115V 5000PSI (HP1125-4-200-EA)
- COXREELS Elec Hybrid Hose Reel 1inx535ft, 12VDC (1660-2828-E)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-200-EA)
- COXREELS Electric 115V Ac Explosion Proof Motor (1175-6-125-EA)
- Coxreels Hose & Cable Reels