Shop All Motorized Hose Reels
Coxreels
Elec Dual Hydraulic Reel 200ft M14x1.5F
Mfr # 1275HPL-D-12-E
Zoro # G4114175
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 1275HPL-D-12-E
- Zoro # G4114175
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Elec Dual Hydraulic Reel 200ft M14x1.5F |
Description
Elec Dual Hydraulic Reel 200ft M14x1.5F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 25 x 45 x 10 mm., TC, Nitrile Rubber (254510TC)
- PBC LINEAR Linear Carriage, Carriage Height 6.20 mm (MR7C)
- NATIONAL Small Bore Metric Seals, 11X26X7-RLS35-S (11X26X7-RLS35-S)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/4in Bore (19311104)
- COXREELS Elec Hose Reel 3/4inx250ft, 12VDC 5000PSI (HP1125-5-250-E)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-50-E)
- COXREELS Hand Crank SS Hose Reel 3/4inx100ft (1125-5-100-SS)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-50-EA)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-200-ED)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-200-E)
- Coxreels Motorized Hose Reels