Shop All Motorized Hose Reels
Coxreels
Elec Dual Hydraulic Reel 135ft -4JIC-M
Mfr # 1275HPL-A-8-E
Zoro # G4114376
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 1275HPL-A-8-E
- Zoro # G4114376
- UPC # 00674255836730
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Elec Dual Hydraulic Reel 135ft -4JIC-M |
Description
Elec Dual Hydraulic Reel 135ft -4JIC-M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 6 MFD, 370V, Oval (2MDV5)
- CHIEF Power Unit 1.3 Gpm, 2800 PSI, Sae 6 Work Port, 12 Vdc, 253329 (253329)
- POWERDRIVE Pitch Pulley, 1/2"Fixed Bore, 3.75"O.D. (1VP40-1/2)
- ZEP Lubeze Drill Chill, Cutting Oil, 5 gal. (137835)
- COXREELS Electric Dc Explosion Proof Motor Rewind (1175-6-150-ED)
- COXREELS Hose Reel 3/4inx250ft, 12VDC 5000PSI (HP1125-5-250-ED)
- COXREELS ElecHybrid Hose Reel 1-1/2inx100ft, 12VDC (1680-2024-E)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-200-ED)
- COXREELS Elec Hose Reel 3/4inx175ft, 12VDC 5000PSI (HP1125-5-175-E)
- COXREELS Dualhose Electric Dc Non-Explosion Proof (1275-6-100-E)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-50-EA)
- Coxreels Motorized Hose Reels