Shop All Combination Hose Reels
Coxreels
Dual Purpose Electric/Air Spring Reels
Mfr # C-L350L-5016L-X
Zoro # G1170045
original price:
$761.30
12% off
new price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 300 psi
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
- Overall Length 17 in
- Enclosed Reel No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # C-L350L-5016L-X
- Zoro # G1170045
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 17 in |
Overall Height | 18 5/8 in |
Overall Width | 16 in |
Details
Max. Pressure | 300 psi |
Enclosed Reel | No |
Hose Material | No |
Seal Type | Nitrile |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Hose Included | No |
Bearings | Permanently Lubricated |
Reel Inlet | 3/8 in (F)NPT |
Duty Rating | Heavy Duty |
Item | Spring Return Dual Hose/Cord Reel |
Housing Material | Steel |
Swivel Material | Brass |
Max. Temp. | 150 Degrees F |
Latch | Locking |
Includes | Dual Purpose Spring Driven Hose Reel - Air/Electric Dual Hose Reel - Spring Driven Power Cord & Hose Reel - Spring Driven Reel |
Finish | Powder Coated |
Description
Spring Return Dual Hose/Cord Reel, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 10mm, 61800ZZ (61800 ZZ PRX)
- TB WOODS V-Belt Sheave, Classical, 11.0 dia. x 5C-E (1105C)
- FESTO Standards-Based Cylinder DSBC-32-500-PPSA-N3 (DSBC-32-500-PPSA-N3)
- WESTWARD Air Grease Gun, Single Shot, 4800 psi (4BY76)
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-B)
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-F)
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350-5016-A)
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-A)
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350-5016-F)
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Air Water Service 3/8 inch x 65 ft 300 PSI Black Case (RY365K-02)
- SPEEDAIRE Hose Reel, Spring Driven, 3/8 in., 50 ft. (45UZ55)
- Coxreels Combination Hose Reels