Shop All Combination Hose Reels
Coxreels
Dual Purpose Electric/Air Spring Reels
Mfr # C-L350L-5012L-X
Zoro # G1170036
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 300 psi
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
- Hose Material No
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # C-L350L-5012L-X
- Zoro # G1170036
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 17 in |
Overall Width | 16 in |
Overall Height | 18 5/8 in |
Details
Max. Pressure | 300 psi |
Hose Material | No |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Duty Rating | Heavy Duty |
Max. Temp. | 150 Degrees F |
Housing Material | Steel |
Item | Spring Return Dual Hose/Cord Reel |
Hose Included | No |
Bearings | Permanently Lubricated |
Latch | Locking |
Includes | Dual Purpose Spring Driven Hose Reel - Air/Electric Dual Hose Reel - Spring Driven Power Cord & Hose Reel - Spring Driven Reel |
Seal Type | Nitrile |
Swivel Material | Brass |
Enclosed Reel | No |
Reel Inlet | 3/8 in (F)NPT |
Finish | Powder Coated |
Description
Spring Return Dual Hose/Cord Reel, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 89" Outside Length, 2/3" Top Width, 1 Ribs (BX86)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2060)
- MILTON INDUSTRIES 1/4" Male Body M-Style (716)
- PUMA , Portable Electric Air Compressor, 1 HP, 1.5 Gallon, Hot Dog, 2.2 CFM (LA5706)
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-B)
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350-5016-A)
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-A)
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-F)
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350-5016-F)
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350L-5016L-X)
- REELCRAFT Hose Reel, Welding Gas, 75 Ft (TW86075 OLPT)
- Coxreels Combination Hose Reels