Shop All Combination Hose Reels
Coxreels
Dual Purpose Electric/Air Spring Reels
Mfr # C-L350-5016-A
Zoro # G1170018
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 300 psi
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
- Duty Rating Heavy Duty
- Hose Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # C-L350-5016-A
- Zoro # G1170018
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 17 in |
Overall Height | 18 5/8 in |
Overall Width | 16 in |
Details
Max. Pressure | 300 psi |
Item | Spring Return Dual Hose/Cord Reel |
Duty Rating | Heavy Duty |
Hose Included | Yes |
Seal Type | Nitrile |
Hose Outlet | 3/8" (M)NPT |
Swivel Material | Brass |
Includes | Dual Purpose Spring Driven Hose Reel - Air/Electric Dual Hose Reel - Spring Driven Power Cord & Hose Reel - Spring Driven Reel |
Max. Temp. | 150 Degrees F |
Bearings | Permanently Lubricated |
Hose Material | PVC |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Latch | Locking |
Enclosed Reel | No |
Reel Inlet | 3/8 in (F)NPT |
Housing Material | Steel |
Finish | Powder Coated |
Description
Spring Return Dual Hose/Cord Reel, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- LEESON Pressure Washer Motor, 2 hp, 1725 RPM (113281.00)
- PREVOST Prevost Cyclonic Water Separator W/ Float Drain & 1in FNPT Connections (SPC 365T)
- CENTURY Condenser Fan Motor, 1/15to1/8HP, 1075 rpm (ORM5454BF)
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-F)
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-A)
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350L-5016L-X)
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350-5016-F)
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-B)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 3 Outlets 120V AC Voltage (L 4050 163 9)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7SB)
- Coxreels Hose & Cable Reels