Shop All Spring Return Hose Reels
Coxreels
Dual Hydraulic Spring Rewind Hose Reel, 3/8" Hose Dia., 30 ft. Length
Mfr # MPDL-N-330
Zoro # G1172230
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Included No
- Hose Inside Dia. 3/8"
- Hose Length 30 ft.
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # MPDL-N-330
- Zoro # G1172230
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 30 ft. |
Overall Length | 19-1/2" |
Overall Width | 17 3/4 in |
Details
Duty Rating | Heavy Duty |
Hose Included | No |
Housing Material | Steel |
Mounting | Bench, Floor, Truck, Wall |
Reel Inlet | 3/4 in (F)NPT |
Item | Air Driven Hose Reel |
Motor Voltage | 12V DC |
Swivel Material | Carbon Steel |
Description
Air Driven Hose Reel, Motor Voltage 12V DC, Overall Width 17 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6205 C3, Single Row Ball Bearings (6205 C3)
- BETA 1 FILTERS Spin-On replacement filter for 1625480000 / ATLAS COPCO (B1SO0049960)
- NSK NSK-6313ZC3, 6300 Series Single Row Deep Groove Ball Bearing, 6313ZC3 (6313ZC3)
- DIXON Wilkerson by EconOmist Standard Lubricator, 3/4 in NPT/BSPP-G Port, 200 SCFM Flow Rate, 250 psi Pres (L28-06AMB)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EN-N-350)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi (SH-N-525)
- COXREELS Hose Reel, T, 3/8 Inch ID, 5/8 Inch OD, 75 ft Hose L, Steel (TSH-N-375)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (EZ-MP-350)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 300 psi (P-LP-130)
- COXREELS 3/4" x 50 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-550)
- GENERAL MANUFACTURING Mid-Size Reel W/Saf-T-Lok Outlet (2200-3026)
- Coxreels Hose & Cable Reels