Shop All Spring Return Hose Reels
Coxreels
Dual Hydraulic Spring Rewind Hose Reel, 3/8" Hose Dia., 30 ft. Length
Mfr # MPD-N-330
Zoro # G1172258
product price: $966.99
/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Included No
- Hose Inside Dia. 3/8"
- Hose Length 30 ft.
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # MPD-N-330
- Zoro # G1172258
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 30 ft. |
Overall Length | 19-1/2" |
Overall Width | 17 3/4 in |
Details
Duty Rating | Heavy Duty |
Hose Included | No |
Housing Material | Steel |
Mounting | Bench, Floor, Truck, Wall |
Item | Air Driven Hose Reel |
Swivel Material | Carbon Steel |
Motor Voltage | 12V DC |
Reel Inlet | 1 in (F)NPT |
Description
Air Driven Hose Reel, Motor Voltage 12V DC, Overall Width 17 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MOR-06MP (6401-06-06)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZR07525-15-41-G)
- DDS Shaft Seal, 95mm I. D., 145mm O. D., 13mm W (9514513TC)
- LUBRIPLATE Fp-150-L Oil, 4/1 Gal Jugs, H-1/Food Grade, Iso-100 Fluid For Bearings And Chains (L0736-057)
- COXREELS Spring Fuel-Hose Reel, 1" Hose Dia., 75 ft. Length, 300 psi (SLPF-675)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EN-N-450)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (DMPL-350)
- COXREELS 3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-P-LP-350)
- COXREELS Coxreels 1/2" x 50 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-450)
- COXREELS 1125-4-100 HAND CRANK HOSE REEL: 1/2IN ID, 100FT CAPACITY LESS HOSE, 3000 PSI (1125-4-100)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (81100 OLP)
- Coxreels Hose & Cable Reels