Shop All Spring Return Hose Reels
Coxreels
Dual Hydraulic Spring Rewind Hose Reel, 1/4" Hose Dia., 50 ft. Length
Mfr # MPDL-N-150
Zoro # G1172221
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Included No
- Hose Inside Dia. 1/4"
- Hose Length 50 ft.
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # MPDL-N-150
- Zoro # G1172221
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 50 ft. |
Overall Length | 19-1/2" |
Overall Width | 17 3/4 in |
Details
Duty Rating | Heavy Duty |
Hose Included | No |
Housing Material | Steel |
Mounting | Bench, Floor, Truck, Wall |
Swivel Material | Carbon Steel |
Item | Air Driven Hose Reel |
Motor Voltage | 12V DC |
Reel Inlet | 3/4 in (F)NPT |
Description
Air Driven Hose Reel, Motor Voltage 12V DC, Overall Width 17 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 2800mm L - 8MGT-2800-21 (210G8M2800)
- TB WOODS Taper Lock Bushing, TL3030 x 3-1/4 (TL3030314)
- DAYTON Gearbelt, XL, 95 Teeth, Length 19.0 In (1DHG2)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi (SLPL-625)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 300 psi (P-LP-130)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 10 ft Length, 300 psi (LG-LP-310)
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 3/8" Hose Dia., 50 ft. Length (TDMP-N-350)
- COXREELS Coxreels x Spring Rewind Reel, Nitrogen, 3/8in (EZ-P-NP-350)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (EZ-TMP-475)
- REELCRAFT Reelcraft, Hose Reel Assembly, 9000 Series (E9305 OLPBW)
- Coxreels Hose & Cable Reels