Shop All Gas Welding Hose Reels
Coxreels
Dual Hose Hydraulic Motor Rewind Welding
Mfr # 1275W-3-100-H
Zoro # G1168749
Free Shipping & Returns
$1,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Inlet 3/4 in (F)NPT
- Duty Rating Heavy Duty
- Motor Voltage 12V DC
- Overall Width 38 5/8 in
- Swivel Material Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 1275W-3-100-H
- Zoro # G1168749
- Country of Origin United States
- Category Gas Welding Hose Reels
Dimensions
Overall Width | 38 5/8 in |
Details
Item | Electric Motor Driven Hose Reel |
Reel Inlet | 3/4 in (F)NPT |
Duty Rating | Heavy Duty |
Motor Voltage | 12V DC |
Swivel Material | Nickel Plated |
Mounting | Bench, Floor, Truck, Wall |
Description
Electric Motor Driven Hose Reel, Motor Voltage 12V DC, Overall Width 38 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Liner, PTFE, .023-.035, PK3 (136682)
- GROTE Solder Pellet with Flux, Gray, PK25 (84-9600)
- GENTEC Compact Torch Kit with a Flexible 12' Braided Rubber Hose (KCMA27SP)
- LINCOLN ELECTRIC Welding Flux (ED027861)
- COXREELS Welding Hose Reel, 1/4x100 (SHW-N-1100)
- COXREELS Dual Hose Compressed Air Motor Rewind (1275WL-3-150-A)
- COXREELS 1/4" x 75 ft. Spring Return Welding Hose Reel 200 psi (SR19WTL-175)
- COXREELS 1/4" x 100 ft. Spring Return Welding Dual Reel 200 psi (SHWL-N-1100)
- COXREELS 1/4" x 100 ft. Spring Return Welding Dual Reel 200 psi (SHWTL-N-1100)
- COXREELS Welding Hose Reel, 1/4"x50 (EZ-SHW-150)
- COXREELS 1/4" x 50 ft. Side Mount Welding Hose Reel with Hose (SG17WT-150)
- Coxreels Gas Welding Hose Reels