Shop All Gas Welding Hose Reels
Coxreels
Dual Hose Hand Crank Welding Reel
Mfr # 1275W-3-250-C
Zoro # G1168837
product price: $1,404.99
/ea
Free Shipping & Returns
$1,404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23 1/4 in
- Mounting Floor, Vehicle, Wall
- Duty Rating Heavy Duty
- Reel Inlet 3/4 in (F)NPT
- Swivel Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1275W-3-250-C
- Zoro # G1168837
- Country of Origin United States
- Category Gas Welding Hose Reels
Dimensions
Overall Width | 23 1/4 in |
Details
Mounting | Floor, Vehicle, Wall |
Duty Rating | Heavy Duty |
Reel Inlet | 3/4 in (F)NPT |
Item | Hand Crank Hose Reel |
Swivel Material | Stainless Steel |
Description
Hand Crank Hose Reel, Overall Width 23 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON ER70S-6 X 1/16 x 33lb spool carbon steel welding wire (ER70S6-063-33)
- LINCOLN ELECTRIC Rod Storage Container (KH550)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62F)
- ARC-ZONE Monster12 Double Replacement Nozzle for 1/16" Electrodes (A-MN12-116x2)
- COXREELS 1/4" x 75 ft. Side Mount Welding Hose Reel (EZ-SG19W-175)
- COXREELS 1/4" x 75 ft. Spring Return Welding Hose Reel 200 psi (SR19WTL-175)
- COXREELS Welding Hose Reel, 1/4x50, T Grade (SHWT-N-150)
- COXREELS Dual Hose Hand Crank Welding Reel (1275WT-3-250-C)
- COXREELS 1/4" x 75 ft. Spring Return Welding Dual Reel w/Hose 200 psi (SHWT-N-175)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (117W-1-200)
- COXREELS 1/4" x 50 ft. Spring Return Welding Hose Reel w/Hose 200 psi (EZ-SG17W-150)
- Coxreels Gas Welding Hose Reels