Shop All Cable Reels
Coxreels
Coxreels SD-50-1 Spring Rewind Static Discharge Cable Reel, 50' Stainless Steel Cable
Mfr # SD-50-1
Zoro # G505978757
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # SD-50-1
- Zoro # G505978757
- UPC # 674255719125
- Country of Origin United States
- Category Cable Reels
Description
Coxreels sd-50-1 spring rewind static discharge cable reel, 50' stainless steel cable coxreels' proprietary "cpc" powder coat finish; 1" solid steel center shaft; multi-position arm guide; cartridge style spring motor; rubber cable stop; non-sparking locking device; multiple mounting positions; 50 amp grounding clamp; 3/32" diameter stainless steel cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E145T-W22)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B16F-1C)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8MP8)
- POWERFLITE 4L430 43" Outside Length, 1/2" Top Width, 1 Ribs (4L430-2)
- COXREELS Cable Reel, Spring, 100 ft, 15 in H (SD-100)
- COXREELS Cable Reel, 35 ft., Spring Return Drive (EZ-SD-35)
- COXREELS Static Discharge Cable Kit, 50Ft, Orange (2182-G-50)
- COXREELS Cable Reel, Spring, 75 ft, 15" H, HD, Steel (SD-75)
- COXREELS Cable Reel, Spring, 15 in H, 4 in W (SDL-100)
- COXREELS Cable Reel, Spring, 35 ft Cable, 11-1/2in H (SD-35)
- SPEEDAIRE Cable Reel, 50 ft., Stainless Steel, Silver (440G05)
- Coxreels Hose & Cable Reels