Shop All Cord Reels
Coxreels
Coxreels PC10-3012-B Compact Efficient Heavy Duty Power Cord Reel w A Quad 4 Plug Industrial 12Ga
Mfr # PC10-3012-B
Zoro # G905661686
product price: $893.99
/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30'
- Base Size 4.63" x 8.38"
- Mounting Pattern Size 2.5" x 6"
- Hose Yes
- Overall Dimensions 7.38"(W) x 10.63"(H) x 10.5"(L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # PC10-3012-B
- Zoro # G905661686
- UPC # 674255924444
- Country of Origin United States
- Category Cord Reels
Dimensions
Length | 30' |
Base Size | 4.63" x 8.38" |
Mounting Pattern Size | 2.5" x 6" |
Overall Dimensions | 7.38"(W) x 10.63"(H) x 10.5"(L) |
Details
Hose | Yes |
Volts | 115 |
Amps | 20 |
Description
Compact efficient heavy duty power cord reel w/ a quad "4 plug" industrial receptacle, 12 ga. pc10 is built modeled after the lg "little giant" series. This reel is compact & efficient heavy duty power cord reel, extremely lightweight and compact. Features coxcompositetm hub made of high strength composite w/ self-lubricating bronze bearings & coxcompositetm grommet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (1311620)
- OMRON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N22-2S)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Push Pull Operator, Mushroom Cap, Red (9001KR9R)
- COXREELS 100 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC24-0016-A)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (EZ-PC13-5012-B)
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets (PC10L-3012)
- COXREELS PC10-3012-A COMPACT EFFICIENT HVY DTY POWER CORD REEL WITH A SINGLE IND RECEPT (PC10-3012-A)
- COXREELS 100 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC24-0012-F)
- COXREELS 100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC24-0012-A)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12H)
- Coxreels Cord Reels