Shop All Spring Return Hose Reels
Coxreels
Coxreels 1/2" x 75 ft. Spring Hose Reel, Max 300 psi, w/Hose
Mfr # SH-N-475
Zoro # G2581158
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2"
- Hose Length 75 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # SH-N-475
- Zoro # G2581158
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 75 ft. |
Overall Length | 24" |
Overall Width | 8-1/4" |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Steel |
Max. Pressure | 300 psi |
Media - Hose Reels | Air, Water |
Mounting | Floor, Wall, Ceiling and Vehicles |
Application | Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers |
Item | Spring Hose Reel |
Description
Spring Hose Reel,Super Hub,1/2 In.x75 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, Cogged, BX69 (252Z93)
- BOSTON GEAR HelicalGear, 16DP, 14.5PA, 24Teeth, RH (H1624R)
- GATES PowerGrip HTD Belts, 670-5M-25 (670-5M-25)
- GATES PowerGrip Timing Belts, 570H100 (570H100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (EZ-P-LP-325)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft. Length, 300 psi (C-LPL-425-425)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 5,000 psi (EZ-THP-375)
- COXREELS Spring Rewind Hose Reel Less Hose, 3/8" Hose Dia., 100 ft. Length (TSHL-N-3100-SS)
- COXREELS 3/4" x 50 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-550)
- COXREELS Spring Rewind Hose Reel Less Hose, 3/8" Hose Dia., 100 ft. Length (TMPL-N-3100-SS)
- COXREELS Spring Return Fuel Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-650-BXN)
- Coxreels Hose & Cable Reels