Shop All Spring Return Hose Reels
Coxreels
Coxreels 1/2" x 50 ft. Spring Return Hose Reel, Max 2500 psi
Mfr # MPL-N-450-SS
Zoro # G2576641
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Stainless Steel
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # MPL-N-450-SS
- Zoro # G2576641
- UPC # 674255717855
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 19 5/8 in |
Overall Width | 9 1/4 in |
Overall Height | 21 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Stainless Steel |
Hose Included | No |
Housing Material | Stainless steel |
Max. Pressure | 2,500 psi |
Media - Hose Reels | Air, Mild Chemical, Water |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Swivel Material | Stainless Steel |
Seal Type | Nitrile |
Reel Inlet | 1/2 in (F)NPT |
Latch | Locking |
Drive Type - Hose Reels | Spring Return |
Max. Temp. | 250 Degrees F |
Hose Ends | 1/2 in (M)NPT |
Item | Spring Return Hose Reel |
Hose Outlet | 1/2 in (M)NPT |
Enclosed Reel | No |
Bearings | Permanently Lubricated |
Includes | Stainless Steel Medium Pressure Heavy Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel - Stainless Steel Hose Reel |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 21 in, Overall Length 19 5/8 in, Overall Width 9 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56 Frame (056T17D2101)
- D&D 32 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX325)
- PRINCE Work Section (SVW1CA1)
- WILKERSON Muffler, 1 In NPT (XMC-08-000)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 50 ft. Length (EZ-SG17-L350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LP-320-BVX)
- COXREELS 1/2" x 100 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-SH-4100)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-P-LP-450)
- COXREELS 1125-4-200 HAND CRANK HOSE REEL: 1/2IN ID, 200FT CAPACITY LESS HOSE, 3000 PSI (1125-4-200)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (EZ-TMP-475)
- REELCRAFT Spring Return Hose Reel , 3/4 in Hose Dia., 25 ft Length, (RS7925 OLP)
- Coxreels Spring Return Hose Reels