Shop All Spring Return Hose Reels
Coxreels
Coxreels 1/2" x 50 ft. Spring Hose Reel, Max 300 psi, w/Hose
Mfr # SH-N-450
Zoro # G8339137
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Length 50 ft
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SH-N-450
- Zoro # G8339137
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 1/4 in |
Overall Height | 21 1/4 in |
Reel Width | 8 1/4 in |
Hose Outside Dia. | 3/4 in |
Reel Diameter | 19 1/2 in |
Swivel Inlet Size | 1/2 in |
Mount Base Height | 6 in |
Mount Base Width | 6 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting B Size | 1/2 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Swivel Outlet Size | 1/2 in |
Mounting Hole Center to Center Width | 4 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Mounting Hole Center to Center Height | 5 in |
Hose Fitting A Size | 1/2 in |
Overall Dimensions | 19 1/2 in L x 8 1/4 in W x 21 1/4 in H |
Mount Hole Diameter | 1/2 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 8 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-06)
- NTN JEL206103C3L0 14, Ball Insert Brg 1125 In Id X 24409 In Od X 14055 In W Eccenctric Collar (JEL206-103C3/L0 14)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 350 RPM Nameplate RPM, 90V DC Voltage (2H571)
- DEUBLIN Union 2 NPT RH (657-000-116)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (SH-N-350)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (EZ-TMPL-475)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi (SH-N-550)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 40 ft Length, 300 psi (P-LPL-340)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (SHL-N-3100)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 1,500 psi (SMP-5100)
- APACHE Air Hose Reel, 3/8" Hose Dia., 30 ft. Length, 150 psi (99023409)
- Coxreels Spring Return Hose Reels