Shop All Cord Reels
Coxreels
Cord Reel, Motor Driven, 45A, Black, 600VAC
Mfr # 1125PCL-8M-E
Zoro # G1950686
product price: $1,351.99
/ea
Free Shipping & Returns
$1,351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Motor Driven
- Retractable Cord Length No Cord
- Wire Size No Cord
- Reel Color Blue
- Cord Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125PCL-8M-E
- Zoro # G1950686
- UPC # 674255924222
- Country of Origin United States
- Category Cord Reels
Dimensions
Retractable Cord Length | No Cord |
Wire Size | No Cord |
Overall Height | 19 1/8 in |
Cord Length - Ext. Cords and Outlet Strips | No Cord Included |
Overall Width | 17 1/2 in |
Overall Depth | 21 5/8 in |
Length | 250' |
Mounting Pattern Size | 11.44" x 10" |
Overall Dimensions | 21.63"(W) x 19.13"(H) x 17.5"(L) |
Base Size | 13.38" x 16" |
Description
Motor Driven Cord Reel, Winding Method Motor Driven, Retractable Cord Length No Cord, Reel Color Blue, Wire Size No Cord, Cord Color Black, Retractable Cord Ending Configuration No Cord, Feeder Cord Ending Configuration Junction Box, Trade Designation No Cord, Number of Conductors 0, Location Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Elbow, White, Elbows (40N2F17WH)
- LINEMASTER Deluxe Ii Spdt 2-Function (Cover And Tre (68-S2)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 5-Gang, 5) Decorator, Black (P265BK)
- GE Molded Case Circuit Breaker, THQL Series 60A, 1 Pole, 120/240V AC (THQL1160)
- COXREELS 250 ft. Cord Storage Reel 45 Amps 0 Outlets 600VAC Voltage (1125PCL-8M-C)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 20.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5012-A)
- COXREELS 50 ft. 12/3 Cord Reel 20 Amps 0 Outlets 115VAC Voltage (PC13-5012-X)
- COXREELS 75 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC19-7512-F)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC19-7512-B)
- COXREELS 100 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC24-0012-F)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 15 Amps (RTAN3LW-WC515-J12F)
- Coxreels Extension Cords & Power Strips