Shop All Cord Reels
Coxreels
Cord Reel, 75 ft, 16/3, SJO, Blue, 120VAC
Mfr # PC19-7516-A
Zoro # G2499689
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Wire Size 16 AWG
- Retractable Cord Length 75 ft
- Feeder Cord Ending Grounding Plug
- Reel Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # PC19-7516-A
- Zoro # G2499689
- UPC # 674255922372
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Retractable Cord Length | 75 ft |
Cord Length - Ext. Cords and Outlet Strips | 75 ft. |
Overall Width | 19 1/2 in |
Feeder Cord Length | 5 ft |
Overall Height | 21 in |
Overall Depth | 10 1/8 in |
Length | 75' |
Mounting Pattern Size | 4" x 5" |
Base Size | 6" x 6" |
Overall Dimensions | 10.13"(W) x 21"(H) x 19.5"(L) |
Description
Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Single Industrial Connector, Retractable Cord Length 75 ft, Reel Color Blue, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Number of Outlets 1, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Slotted Head Ground Screw, NOVAL Accessory, 0 Gang, Steel, Floor Box (973)
- ITT CANNON CAB CON 16 SKT 22/20 F80 A36 (318639120)
- MIGHTY TIE Cable Ties, 8", UV Black, Light Duty, PK100 (MT8180C)
- DWYER INSTRUMENTS Pressure Switch 1950-0-2F, 15 (1950-0-2F)
- COXREELS 30 ft. 16 Spring Driven Cord Reel (PC10-3016-A-BXC)
- COXREELS 25 ft. 12 Power Cord Reel (PC10-2512-4)
- COXREELS 30 ft. 16/3 Extension Cord Reel 13 Amps 1 Outlets 120VAC Voltage (PC10-3016-A)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 4 Outlets 115VAC Voltage (PC13-3512-B)
- COXREELS 30 ft. 16/3 Retractable Cord Reel 13.0 Amps 0 Outlets 120VAC Voltage (PC10-3016-X)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC19-7512-B)
- BAYCO Bayco Products BAY-SL-8906 50 ft. Retractable Cord Reel (BAY-SL-8906)
- Coxreels Cord Reels