Shop All Cord Reels
Coxreels
100 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage
Mfr # PC24-0012-F
Zoro # G8031125
Free Shipping & Returns
$1,146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 120VAC
- Tension Method Ratchet Lock
- Retractable Cord Length 100 ft
- Wire Size 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # PC24-0012-F
- Zoro # G8031125
- UPC # 674255922624
- Country of Origin United States
- Category Cord Reels
Dimensions
Retractable Cord Length | 100 ft |
Wire Size | 12 AWG |
Overall Height | 25 1/2 in |
Overall Depth | 10 1/4 in |
Cord Length - Ext. Cords and Outlet Strips | 100 ft. |
Overall Width | 24 in |
Cord Length | 100 ft. |
Feeder Cord Length | 5 ft |
Overall Dimensions | 10.25"(W) x 25.5"(H) x 24"(L) |
Length | 100' |
Mounting Pattern Size | 4" x 5" |
Base Size | 6" x 6" |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Duplex GFCI Box Receptacle, Retractable Cord Length 100 ft, Reel Color Blue, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 2, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE06-A)
- TELEMECANIQUE SENSORS Inductive Sensor (XS612B4PAM12)
- PANDUIT Surface Mount Box, Mini Com, 4 Port, White (CBX4WH-AY)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5661)
- COXREELS 50 ft. 12/3 Spring Driven Cord Reel 1 Outlets (EZ-PC13-5012-X)
- COXREELS 30 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (PC10-3012-B)
- COXREELS 30 ft. 16 Spring Driven Cord Reel (PC10-3016-A-BXC)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (EZ-PC13-5012-B)
- COXREELS 75 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC19-7512-F)
- COXREELS 50 ft. 16/3 Spring Driven Cord Reel (EZ-PC13-5016-E)
- COXREELS 30 ft. 12/3 Extension Cord Reel 13 Amps 0 Outlets 120VAC Voltage (PC10-3012-X)
- Coxreels Extension Cords & Power Strips