Shop All Spring Return Hose Reels
Coxreels
Combination Air/Water Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi
Mfr # C-LP-325-325
Zoro # G3209534
original price:
$574.69
10% off
new price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Included Yes
- Max. Pressure 300 psi
- Mounting Bench and Vehicle, Ceiling, Floor, Wall
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # C-LP-325-325
- Zoro # G3209534
- UPC # 674255712003
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Overall Length | 17 in |
Overall Width | 10 1/2 in |
AC Cord Length | Not Included |
Overall Height | 18 5/8 in |
Reel Width | 10 1/2 in |
Hose 2 Fitting B Size | 3/8 in |
Hose 2 Fitting A Size | 3/8 in |
Mounting Hole Center to Center Height | 8 in |
Overall Dimensions | 17 in L x 10 1/2 in W x 18 5/8 in H |
Mount Base Height | 9 in |
Reel Diameter | 17 in |
Hose 1 Outside Diameter | 5/8 in |
Swivel Inlet Size | 3/8 in |
Mounting Hole Center to Center Width | 9 in |
Fitting Size | 3/8 in x 3/8 in |
Hose 2 Length | 50 ft |
Swivel Outlet Thread Size | 3/8 in - 18 |
Swivel Outlet Size | 3/8 in |
Hose 1 Length | 25 ft |
Hose 1 Fitting A Size | 3/8 in |
Hose 2 Outside Diameter | 5/8 in |
Hose 2 Inside Diameter | 3/8 in |
Hose 1 Inside Diameter | 3/8 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Hose 1 Fitting B Size | 3/8 in |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 8 in |
Description
Dual Reel Spring Return Hose Reel, Air, 0 psi, 300 psi, Combination Type Air/Water, Hose Capacity 25 ft (5/8 in ID), Includes Hose Yes, Mounting Location Bench, Floor, Truck, Wall, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 10 1/2 in, Drive Type Spring Return, Enclosed No, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX80 Cogged V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (6L286)
- SENQCIA INSPIRE SERIES 60H Hvy Cl Sc Type ASME/ANSI Std RllrChn SnglStrnd 3/4" Pit, 60Hcl, PK5 (60HCL)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX02)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (VEAN4-4F)
- COXREELS Combination Air/Water Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (C-LP-150-150)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (C-LP-425-425)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (C-LP-350-350)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550)
- COXREELS Spring Return Dual Hose Reel, 3/8 in Hose Dia., 25 ft Length (C-HPL-325-325)
- COXREELS Hose Reel, T-Fuel, 3/4 Inch ID, 1 3/16 Inch OD, 50 ft L (TSHFL-N-550)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 25 ft. Length (SG13-L325)
- Coxreels Hose & Cable Reels