Shop All Spring Return Hose Reels
Coxreels
Combination Air/Water Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi
Mfr # TDMP-N-450
Zoro # G1176491
product price: $1,444.99
/ea
Free Shipping & Returns
$1,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # TDMP-N-450
- Zoro # G1176491
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 24 in |
Overall Width | 11 5/8 in |
Overall Height | 25 1/2 in |
Reel Width | 11 5/8 in |
Hose 1 Fitting A Size | 1/2 in |
Swivel Outlet Thread Size | 1/2 in |
Hose 1 Inside Diameter | 1/2 in |
Overall Dimensions | 24 in L x 11 5/8 in W x 25 1/2 in H |
Mounting Hole Center to Center Height | 8 in |
Reel Diameter | 24 in |
Fitting Size | 1/2 in x 1/2 in |
Swivel Inlet Size | 1/2 in |
Mounting Hole Center to Center Width | 7 in |
Hose 2 Length | 50 ft |
Swivel Outlet Size | 1/2 in |
Hose 2 Fitting B Size | 1/2 in |
Hose 2 Inside Diameter | 1/2 in |
Mount Hole Diameter | 1/2 in |
Hose 1 Fitting B Size | 1/2 in |
Hose 2 Fitting A Size | 1/2 in |
Mount Base Width | 8 in |
Hose 1 Length | 50 ft |
Swivel Inlet Thread Size | 1/2 in |
Mount Base Height | 9 in |
Description
Dual Reel Spring Return Hose Reel, Hydraulic Oil, 0 psi, 2,500 psi, Combination Type Hydraulic/Hydraulic, Hose Capacity 50 ft (1/2 in ID), Includes Hose Yes, Mounting Location Bench, Floor, Truck, Wall, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 11 5/8 in, Drive Type Spring Return, Enclosed No, Seal Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Farm Duty Motor, Capacitor-Start/Run, 2 HP, 230V AC, 1,725 Nameplate RPM, 56HZ Frame (110090.00)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft L, Blue (H20104BU-250R)
- REELCRAFT Reelcraft, Static Discharge/Grounding Reel, 100ft Cable, w/100A Grounding Clamp on end (GA3100 N)
- TOMPKINS Hydraulic Fitting-Steel24FJ BULKHEAD NUT (0306-24)
- COXREELS 1/2" x 100 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-4100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (DMPL-350)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi (P-LP-430-AL)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SLPL-4100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (EZ-SH-3100)
- COXREELS DEF Hvy Dty Spring Hose Reel, 3/4"ID, 50ft (SHL-N-550-DF-BBX)
- TRUE TEMPER Ames Hose Reel, 5/8 in Hose, 100 ft of 5/8 in Hose, Poly (2388340)
- Coxreels Spring Return Hose Reels