Shop All Spring Return Hose Reels
Coxreels
Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft. Length, 300 psi
Mfr # C-LPL-425-425
Zoro # G0054848
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Included No
- Hose Length 25 ft.
- Max. Pressure 300 psi
- Mounting Ceiling and Vehicles, Floor, Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # C-LPL-425-425
- Zoro # G0054848
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft. |
Overall Length | 17 in |
Overall Width | 10 1/2 in |
Overall Height | 18 5/8 in |
AC Cord Length | Not Included |
Reel Width | 10 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Mounting Hole Center to Center Height | 8 in |
Mount Hole Diameter | 1/2 in |
Mounting Hole Center to Center Width | 7 in |
Swivel Outlet Size | 1/2 in |
Mount Base Width | 8 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mount Base Height | 9 in |
Swivel Inlet Size | 1/2 in |
Reel Diameter | 17 in |
Overall Dimensions | 17 in L x 10 1/2 in W x 18 5/8 in H |
Description
Dual Reel Spring Return Hose Reel, Air, Water, 300 psi, 0 psi, Hose Capacity 25 ft (1/2 in ID), Speed Limited Retraction No, Corrosion-Resistant Yes, Drive Type Spring Return, Enclosed No, For Dual Hose Yes, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 10 1/2 in, Reel Color Blue, Reel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Mounting Hdw, Rod Clevis, 2-1/2 - 3 In (5VNW7)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD (CA0250X050)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", BSPP (9000-0808)
- ARO Bracket, L (116808)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHL-N-525-BBX)
- COXREELS Side Mount Reel with Guide Arm, 1/2" Hose Dia., 50 ft. Length (EZ-SG19-L450)
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550-BXN)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (P-LP-450)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi (SLPL-625)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 60 ft Length, 300 psi (SH-N-360)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUD4)
- Coxreels Spring Return Hose Reels