Shop All Spring Return Hose Reels
Coxreels
Combination Air/Electric Reel, 3/8 in Hose Dia., 50 ft Length
Mfr # C-L350-5016-E
Zoro # G0054890
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # C-L350-5016-E
- Zoro # G0054890
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 17 in |
Overall Width | 16 in |
AC Cord Length | 50 ft |
Overall Height | 18 5/8 in |
Reel Width | 16 in |
Hose 1 Fitting B Size | 3/8 in |
Hose 1 Length | 50 ft |
Mounting Hole Center to Center Width | 7 in |
Mount Base Height | 9 in |
Hose 1 Outside Diameter | 5/8 in |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 8 in |
Feeder Cord Length | 5 ft |
Swivel Outlet Size | 3/8 in |
Overall Dimensions | 17 in L x 16 in W x 18 5/8 in H |
Swivel Inlet Size | 3/8 in |
Retractable Cord Length | 50 ft |
Reel Diameter | 17 in |
Fitting Size | 3/8 in x 3/8 in |
Hose 1 Inside Diameter | 3/8 in |
Hose 1 Fitting A Size | 3/8 in |
Mounting Hole Center to Center Height | 8 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Swivel Inlet Thread Size | 3/8 in - 18 |
Description
Dual Reel Spring Return Hose Reel, Air, Electric, 0 psi, 300 psi, Combination Type Air/Electric, Hose Capacity 50 ft (3/8 in ID), Includes Hose Yes, Mounting Location Bench, Floor, Truck, Wall, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 16 in, Feeder Cord Ending Configuration NEMA 5-15P, Retractable Cord Ending Configuration NEMA 5-15R, Drive Type Spring Return, Enclosed No, Cord Color Black, Cord Current 13 A, Cord Gauge 16 AWG, Voltage 115 V AC, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Sealed Pressure Switch, 1/8"M NPT Port, 12 (90212)
- TRITAN Radial Ball Bearing, PS, 30mm, 6206 2RS (6206 2RSL/C3 PRX)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M066)
- EATON Fan Kit, Frame 4, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR4FAN)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 50ft (TSHL-N-550-DF-BBX)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (C-LP-350-350)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi (SH-N-525)
- COXREELS Hose Reel, SH-DEF Reels, 3/4 Inch ID, 1 1/8 Inch OD, 25 ft L (EZ-SH-525-DF-BBX)
- COXREELS Spring Driven Reel Less Hose, 4" Hose Dia., 40 ft. Length (328-440)
- COXREELS Hose Reel, 3/8 in Hose Dia., 60 ft. Length, 300 psi (EN-N-360)
- REELCRAFT Reelcraft, Hose Reel Assembly, 9000 Series (E9305 OLPBW)
- Coxreels Spring Return Hose Reels