Shop All Cable Reels
Coxreels
Cable Reel, Spring, 35 ft Cable, 11-1/2in H
Mfr # SD-35
Zoro # G0673718
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latch Locking
- Bearings Permanently Lubricated
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Overall Height 11 1/2 in
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SD-35
- Zoro # G0673718
- Country of Origin United States
- Category Cable Reels
Dimensions
Overall Height | 11 1/2 in |
Overall Length | 11 in |
Overall Width | 3 7/8 in |
Details
Latch | Locking |
Bearings | Permanently Lubricated |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Housing Material | Steel |
Hose Included | Yes |
Duty Rating | Heavy Duty |
Includes | Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Cable Reel |
Item | Spring Return Cable Reel |
Enclosed Reel | No |
Drive Type | Spring Return |
Application | Grounding, Static Disharge |
Description
Spring Return Cable Reel, Drive Type Spring Return, Overall Height 11 1/2 in, Overall Length 11 in, Overall Width 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Sprocket, 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17H X 3/4 MPB)
- TRITAN Bearings, Sealed, 9.00mm Bore Dia., 1020 lb (629 2RS PRX)
- CAMPBELL HAUSFELD Motor (MC024500IP)
- TOMPKINS Hydraulic Fitting-Steel16MP-16MP HEX NIPPLE (5404-16-16)
- COXREELS Static Discharge Cable Kit, 200Ft, Orange (2182-G-200)
- COXREELS Safety Series Spring Static Discharge (EZ-SDL-100)
- COXREELS Spring Static Discharge Hand Crank (SDH-100-1)
- COXREELS Cable Reel, Spring, 75 ft, 15" H, HD, Steel (SD-75)
- COXREELS Cable Reel, 35 ft., Spring Return Drive (EZ-SD-35)
- COXREELS Spring Static Discharge Hand Crank (SDH-100)
- SPEEDAIRE Cable Reel, 50 ft., Powder Coated, Green (440G03)
- Coxreels Hose & Cable Reels