Shop All Cable Reels
Coxreels
Cable Reel, Spring, 15 in H, 4 in W
Mfr # SDL-100
Zoro # G1173308
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latch Locking
- Bearings Permanently Lubricated
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Duty Rating Heavy Duty
- Hose Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SDL-100
- Zoro # G1173308
- Country of Origin United States
- Category Cable Reels
Dimensions
Overall Length | 14 1/2 in |
Overall Width | 4 in |
Overall Height | 15 in |
Details
Latch | Locking |
Bearings | Permanently Lubricated |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Duty Rating | Heavy Duty |
Hose Included | No |
Housing Material | Steel |
Item | Spring Return Cable Reel |
Includes | Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Cable Reel |
Enclosed Reel | No |
Drive Type | Spring Return |
Description
Spring Return Cable Reel, Drive Type Spring Return, Overall Height 15 in, Overall Length 14 1/2 in, Overall Width 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Guardair 75LJ012AA, Long John W/ 12" Alum Extension & Alloy Nozzle (75LJ012AA)
- DDS Shaft Seal, 88mm I. D., 105mm O. D., 12mm W (8810512SC)
- TOMPKINS Hydraulic Fitting-Steel20FJ-16MJ (2406-20-16)
- RULAND Coupling, One Piece, Bore Dia 7/8 x 5/8 In (CLX-14-10-F)
- COXREELS Safety Series Spring Static Discharge (EZ-SD-100-1)
- COXREELS Spring Static Discharge Hand Crank (SDH-100)
- COXREELS Spring Static Discharge Cable Reel (SD-35-1)
- COXREELS Cable Reel, 50 ft., Spring Return Drive (EZ-SD-50)
- COXREELS Cable Reel, 35 ft., Spring Return Drive (EZ-SD-35)
- COXREELS Spring Static Discharge Hand Crank (SDH-100-1)
- SPEEDAIRE Grounding Clamp, Speedaire (40511000001416)
- Coxreels Hose & Cable Reels