Shop All Cable Reels
Coxreels
Cable Reel, Spring, 100 ft, 15 in H
Mfr # SD-100
Zoro # G1173238
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latch Locking
- Bearings Permanently Lubricated
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Overall Width 4 in
- Enclosed Reel No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # SD-100
- Zoro # G1173238
- Country of Origin United States
- Category Cable Reels
Dimensions
Overall Width | 4 in |
Overall Height | 15 in |
Overall Length | 14 1/2 in |
Details
Latch | Locking |
Bearings | Permanently Lubricated |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Enclosed Reel | No |
Duty Rating | Heavy Duty |
Includes | Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Cable Reel |
Hose Included | Yes |
Housing Material | Steel |
Item | Spring Return Cable Reel |
Drive Type | Spring Return |
Application | Grounding, Static Disharge |
Description
Spring Return Cable Reel, Drive Type Spring Return, Overall Height 15 in, Overall Length 14 1/2 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Idler Roller Chain Sprocket, 40 Chain Size, 18 # of Teeth (40BB18H)
- BEARINGS LTD Tritan Precision Iso Metric Roller Chain - 12b-1 - 3/4in Pitch - 10ft Box (12B-1 10FT)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6 inch OD (1VP60x1-1/8)
- X1 TOOLS 5 inch Hose Clamp, 36PK (X1E-CON-CLA-HOS-5000x36)
- COXREELS Cable Reel, 35 ft., Spring Return Drive (EZ-SD-35)
- COXREELS Static Discharge Hand Crank Cable Reel (SDH-200-1)
- COXREELS Static Discharge Cable Reel, Blue, 200 ft. (SDHL-200)
- COXREELS Spring Static Discharge Hand Crank (SDH-100)
- COXREELS Safety Series Spring Static Discharge (EZ-SD-100-1)
- COXREELS Cable Reel, Spring, 35 ft Cable, 11-1/2in H (SD-35)
- SPEEDAIRE Cable Reel, 20 ft., Powder Coated, Green (440G08)
- Coxreels Cable Reels