Shop All Cable Reels
Coxreels
Cable Reel, 50 ft, 11-1/2" H, Blue, Spring
Mfr # SD-50-1
Zoro # G1950729
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Width 8 1/2 in
- Overall Height 14 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SD-50-1
- Zoro # G1950729
- Country of Origin United States
- Category Cable Reels
Dimensions
Overall Width | 8 1/2 in |
Overall Height | 14 7/8 in |
Details
Color | Blue |
Item | Retractable Cord Reel |
Description
Retractable Cord Reel, Blue Color, Overall Height 14 7/8 in, Overall Width 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CCMT 21.51 C-5 TiN Coated Carbide Insert (6003-2021)
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 1 gal. (60128C)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU100A25N, Return Line, 25 micron, Outside-In (MF0062501)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S24AJDA052A)
- COXREELS Safety Series Spring Static Discharge (EZ-SDL-100)
- COXREELS Cable Reel, 50 ft., Spring Return Drive (EZ-SD-50)
- COXREELS Cable Reel, 35 ft., Spring Return Drive (EZ-SD-35)
- COXREELS Cable Reel, 100WCL, 100 ft Hose L, Hand Crank Drive, Steel (112WCL-6-10)
- COXREELS Cable Reel, Spring, 75 ft, 15" H, HD, Steel (SD-75)
- COXREELS Spring Static Discharge Hand Crank (SDH-100)
- REELCRAFT Reelcraft G3050N 50' Static Discharge Grounding Reel Spring Retractable w/ Nylon Coated Cable (G 3050 N)
- Coxreels Cable Reels