Shop All Cable Reels
Coxreels
Cable Reel, 35 ft., Spring Return Drive
Mfr # EZ-SD-35
Zoro # G4522557
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 35 ft
- Cable Coated Yes
- Drive Type - Hose Reels Spring Return
- Finish - Hose Reels Powder Coated
- Latch Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-SD-35
- Zoro # G4522557
- Country of Origin United States
- Category Cable Reels
Dimensions
Cable Length | 35 ft |
Overall Length | 11 in |
Overall Height | 11 1/2 in |
Overall Width | 3 7/8 in |
Details
Cable Coated | Yes |
Drive Type - Hose Reels | Spring Return |
Finish - Hose Reels | Powder Coated |
Latch | Locking |
Color | Blue |
Bearings | Permanently Lubricated |
Mounting | Bench or Truck, Ceiling, Floor, Wall |
Item | Cable Reel |
Includes | Ball Stop, Gauge Cable, Grounding Clamp |
Duty Rating | Medium Duty |
Description
Cable Reel, Spring Return Hose Reel, Cable Length 35 ft, Cable Coated Yes, Drive Type - Hose Reels Spring Return, Powder Coated Finish - Hose Reels, Locking Latch, Blue Color, Permanently Lubricated Bearings, Bench or Truck, Ceiling, Floor, Wall Mounting, Includes Ball Stop, Gauge Cable, Grounding Clamp, Overall Height 11 1/2 in, Overall Length 11 in, Overall Width 3 7/8 in, Duty Rating Medium Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 3780 (3780)
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- PARKER Coupler Body, Brass, MNPT, 1/8 In. Pipe (B12A)
- BESTORQ Banded Cogged Belt, 103 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX100)
- COXREELS Spring Static Discharge Hand Crank (SDH-100-1)
- COXREELS Cable Reel, Spring, 50 ft Cable, 11-1/2" H (SD-50)
- COXREELS Cable Reel, Spring, 100 ft, 15 in H (SD-100)
- COXREELS Spring Static Discharge Hand Crank (SDH-100)
- COXREELS Static Discharge Cable Kit, 100Ft, Orange (2182-G-100)
- COXREELS Safety Series Spring Static Discharge (EZ-SDL-100)
- COXREELS Cable Reel, Spring, 11-1/2 in H, 3-7/8 in W (SDL-50)
- Coxreels Hose & Cable Reels