Shop All Hose Reel Accessories
Coxreels
Bumper Stop, 2 in, Rubber
Mfr # 20217
Zoro # G6016435
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Includes Hardware
- For Number of Hoses 1
- For Use With Mfr. Model Number 1195-1332, 1195-1728, 1195-2032, 1195-2428, 1195-3228, 1195-932
- Hose Stop Overall Outside Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 20217
- Zoro # G6016435
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Stop Overall Outside Dia. | 5 in |
For Hose Outside Dia. Range | 2.37 to 2.5 in |
Hose Stop Overall Width | 2 in |
For Hose Diameter | 2 in |
Details
Item | Bumper Stop |
Material | Rubber |
Includes | Hardware |
For Number of Hoses | 1 |
For Use With Mfr. Model Number | 1195-1332, 1195-1728, 1195-2032, 1195-2428, 1195-3228, 1195-932 |
For Reel Series | 1195-SERIES |
Shape | Circle |
Description
Bumper Stop, Material Rubber, For Use With Mfr. Model Number 1195-1332, 1195-1728, 1195-2032, 1195-2428, 1195-3228, 1195-932, For Reel Series 1195-SERIES, Includes Hardware, Shape Circle, For Hose Diameter 2 in, For Hose Outside Dia. Range 2.37 to 2.5 in, Hose Stop Overall Width 2 in, Hose Stop Overall Outside Dia. 5 in, For Number of Hoses 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1250 Metric V-Belt, 1250mm Outside Length, 13mm Top Width, 1 Ribs (XPA1250)
- NSK NSK-629ZZ, 600 Series Single Row Deep Groove Ball Bearing, 629ZZ (629ZZ)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- BESTORQ Aftermarket CRAFTSMAN 7100102SM Replacement Belt, 4LK580 (4LK580)
- COXREELS Spring Canister Assembly, Steel (690-1)
- COXREELS PVC Hose Assembly, 3/8"x100Ft, 300PSI, 5153 (5153-100)
- COXREELS Welding Oxy-Acetylene Swivel VITON 1/4 (8550-SEALKIT)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-28)
- COXREELS General Purpose Reversing Switch (15210)
- COXREELS Spring Canister Assembly, Steel (8729-1)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-11.5)
- Coxreels Hose & Cable Reels