Shop All Hose Reel Accessories
Coxreels
Bumper Stop, 1/2 in, Rubber
Mfr # 635
Zoro # G6005743
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware
- Material Rubber
- For Reel Series MPD-SERIES, TDMP-SERIES
- For Number of Hoses 2
- For Use With Mfr. Model Number MPD-N-330, MPD-N-430, TDMP-N-450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 635
- Zoro # G6005743
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Stop Overall Width | 1 1/2 in |
For Hose Diameter | 1/2 in |
Hose Stop Overall Outside Dia. | 3 1/2 in |
For Hose Outside Dia. Range | 0.73 to 0.80 in |
Details
Includes | Hardware |
Material | Rubber |
Item | Bumper Stop |
For Reel Series | MPD-SERIES, TDMP-SERIES |
For Number of Hoses | 2 |
For Use With Mfr. Model Number | MPD-N-330, MPD-N-430, TDMP-N-450 |
Shape | Circle |
Description
Bumper Stop, Material Rubber, For Use With Mfr. Model Number MPD-N-330, MPD-N-430, TDMP-N-450, For Reel Series MPD-SERIES, TDMP-SERIES, Includes Hardware, Shape Circle, For Hose Diameter 1/2 in, For Hose Outside Dia. Range 0.73 to 0.80 in, Hose Stop Overall Width 1 1/2 in, Hose Stop Overall Outside Dia. 3 1/2 in, For Number of Hoses 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6009RS, Single Row Ball Brgs, 6009RS (6009RS)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 4 (CB232832)
- DAYTON Motor Start Capacitor, 400-480 MFD, Round (6FLK9)
- DAYTON Gearbelt, XL, 75 Teeth, Length 15.0 In (1DHF7)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-15.5)
- COXREELS Swivel VITON replacement o-ring kit, 3/8 (433-1-SEALKIT)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-20)
- COXREELS Spring Canister Assembly, Steel (689-1)
- COXREELS Spring Canister Assembly, Steel (1959-4)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8721)
- COXREELS Roller Guide, Bottom, 4-way, 28 in (15370-24)
- Coxreels Hose Reel Accessories