Shop All Hose Reel Accessories
Coxreels
Bumper Stop, 1/2 in, Rubber
Mfr # 633
Zoro # G5996993
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware
- Material Rubber
- For Hose Diameter 1/2 in
- For Use With Mfr. Model Number 1275W-3-100-A, 1275W-3-100-C, 1275W-3-100-H, 1275W-3-150-A, 1275W-3-150-C, 1275W-3-250-A, 1275W-3-250-C, 1275W-3-250-H, 1275WT-3-100-A, 1275WT-3-100-C, 1275WT-3-150-A, 1275WT-3-150-C, 1275WT-3-250-A, 1275WT-3-250-C, EZ-P-W-125, EZ-P-WT-125, EZ-P-WTL-125, EZ-SG17W-150, EZ-SG17WT-150, EZ-SG19W-175, EZ-SG19WT-175, EZ-SHW-1100, EZ-SHW-150, EZ-SHW-175, EZ-SHWT-1100, EZ-SHWT-150, EZ-SHWT-175, P-W-125, P-W-135, P-W-140, P-W-140-W, P-WT-125, P-WT-140, P-WTL-125, P-WTL-140, SG17W-150, SG17WT-150, SG19W-175, SG19WT-175, SHW-N-1100, SHW-N-150, SHW-N-160, SHW-N-175, SHWT-N-1100, SHWT-N-150, SHWT-N-175, SL15W-125, SL15W-135, SL15WT-125, SL15WT-135, SL17W-150, SL17WT-150, SL19W-175, SL19WT-175, SR15W-125, SR15W-135, SR15WT-125, SR15WT-135, SR17W-150, SR17WT-150, SR19W-175, SR19WT-175, TDMP-N-350
- For Reel Series 1275W-SERIES, P-W-SERIES, SGW-SERIES, SHW-SERIES, SW-SERIES, TDMP-SERIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 633
- Zoro # G5996993
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Hose Diameter | 1/2 in |
Hose Stop Overall Outside Dia. | 3 1/2 in |
For Hose Outside Dia. Range | 0.48 to 0.55 in |
Hose Stop Overall Width | 1 1/2 in |
Details
Item | Bumper Stop |
Includes | Hardware |
Material | Rubber |
For Use With Mfr. Model Number | 1275W-3-100-A, 1275W-3-100-C, 1275W-3-100-H, 1275W-3-150-A, 1275W-3-150-C, 1275W-3-250-A, 1275W-3-250-C, 1275W-3-250-H, 1275WT-3-100-A, 1275WT-3-100-C, 1275WT-3-150-A, 1275WT-3-150-C, 1275WT-3-250-A, 1275WT-3-250-C, EZ-P-W-125, EZ-P-WT-125, EZ-P-WTL-125, EZ-SG17W-150, EZ-SG17WT-150, EZ-SG19W-175, EZ-SG19WT-175, EZ-SHW-1100, EZ-SHW-150, EZ-SHW-175, EZ-SHWT-1100, EZ-SHWT-150, EZ-SHWT-175, P-W-125, P-W-135, P-W-140, P-W-140-W, P-WT-125, P-WT-140, P-WTL-125, P-WTL-140, SG17W-150, SG17WT-150, SG19W-175, SG19WT-175, SHW-N-1100, SHW-N-150, SHW-N-160, SHW-N-175, SHWT-N-1100, SHWT-N-150, SHWT-N-175, SL15W-125, SL15W-135, SL15WT-125, SL15WT-135, SL17W-150, SL17WT-150, SL19W-175, SL19WT-175, SR15W-125, SR15W-135, SR15WT-125, SR15WT-135, SR17W-150, SR17WT-150, SR19W-175, SR19WT-175, TDMP-N-350 |
For Reel Series | 1275W-SERIES, P-W-SERIES, SGW-SERIES, SHW-SERIES, SW-SERIES, TDMP-SERIES |
For Number of Hoses | 2 |
Shape | Circle |
Description
Bumper Stop, Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94190, Pressure Line, 10 micron, Outside-In (MF0058482)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.15" OD (3V3153)
- TRITAN Radial Ball Bearing, PS, 60mm, 6012 2RS (6012 2RS/C3 PRX)
- DYNABRADE Flat Spring (11539)
- COXREELS PVC Hose Assembly, 1/4"x50Ft, 300PSI, 5150- (5150-50)
- COXREELS Spherical Bearing 0833/0.837 (20649)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-11.5)
- COXREELS Spring Canister Assembly, Steel (1961-7)
- COXREELS Spring Canister Assembly, Steel (1958-7-AL)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-18)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740-SS)
- Coxreels Hose & Cable Reels