Shop All Hose Reel Accessories
Coxreels
Bumper Stop, 1/2 in, Rubber
Mfr # 254
Zoro # G6013741
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware
- Material Rubber
- For Hose Diameter 1/2 in
- Hose Stop Overall Outside Dia. 3 1/2 in
- Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 254
- Zoro # G6013741
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Hose Diameter | 1/2 in |
Hose Stop Overall Outside Dia. | 3 1/2 in |
For Hose Outside Dia. Range | 0.75 to 0.88 in |
Hose Stop Overall Width | 1 1/2 in |
Details
Includes | Hardware |
Material | Rubber |
Item | Bumper Stop |
Shape | Circle |
For Number of Hoses | 1 |
Description
Bumper Stop, Material Rubber, Includes Hardware, Shape Circle, For Hose Diameter 1/2 in, For Hose Outside Dia. Range 0.75 to 0.88 in, Hose Stop Overall Width 1 1/2 in, Hose Stop Overall Outside Dia. 3 1/2 in, For Number of Hoses 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Saddle Muffler Clamp, 2" (022049)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AK7434)
- DDS Shaft Seal, 35 x 52 x 6 mm., TC, Nitrile Rubber (35526TC)
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (4M205)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-3-AL)
- COXREELS Variable Speed Controller, 115/230 AC/V (20874)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (499-1)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-FG-SS)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475)
- COXREELS Female Quick Disconnect Coupler, 1/4"ID (10759-1)
- COXREELS PVC Hose Assembly, 3/8"x50Ft, 300PSI, 5153- (5153-50)
- Coxreels Hose Reel Accessories