Shop All Hose Reel Accessories
Coxreels
Bumper Stop, 1 1/2 in, Rubber
Mfr # 20216
Zoro # G5986755
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware
- Material Rubber
- Hose Stop Overall Width 2 in
- For Hose Outside Dia. Range 1.9 to 2.13 in
- For Use With Mfr. Model Number SLP-850-BH, SLP-850-RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 20216
- Zoro # G5986755
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Stop Overall Width | 2 in |
For Hose Outside Dia. Range | 1.9 to 2.13 in |
For Hose Diameter | 1 1/2 in |
Hose Stop Overall Outside Dia. | 5 in |
Details
Includes | Hardware |
Item | Bumper Stop |
Material | Rubber |
For Use With Mfr. Model Number | SLP-850-BH, SLP-850-RH |
Shape | Circle |
For Number of Hoses | 1 |
For Reel Series | SP-SERIES |
Description
Bumper Stop, Material Rubber, For Use With Mfr. Model Number SLP-850-BH, SLP-850-RH, For Reel Series SP-SERIES, Includes Hardware, Shape Circle, For Hose Diameter 1 1/2 in, For Hose Outside Dia. Range 1.9 to 2.13 in, Hose Stop Overall Width 2 in, Hose Stop Overall Outside Dia. 5 in, For Number of Hoses 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3615T)
- DDS Shaft Seal, 73mm I. D., 95mm O. D., 10mm W (739510SC)
- TRITAN Radial Ball Bearing, PS, 60mm, 6312 (6312/C3)
- CLIMAX METAL PRODUCTS ISTC-031-18 One-Piece Threaded Clamping Collar (ISTC-031-18)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8970-SEALKIT)
- COXREELS PVC Hose Assembly, 1/4"x50Ft, 300PSI, 5150- (5150-50)
- COXREELS Spring Canister Assembly, Steel (2037-6)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-FG-SS)
- COXREELS EPDM/EPM replacement o-ring kit, 7231-3-S (7231-3-SEALKIT)
- COXREELS Roller Guide, Top, 3-way, 28 in (15361-33)
- COXREELS Plastic Bearing 0.878,6328-1-1 (6328-1-1)
- Coxreels Hose & Cable Reels