Shop All Hand Crank Hose Reels
Coxreels
Breathing Air Reel 1/2In. X 150Ft.
Mfr # 1125P-4-8
Zoro # G1167419
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Inlet 1 in (F)NPT
- Duty Rating Heavy Duty
- Motor Voltage 12V DC
- Mounting Floor, Vehicle, Wall
- Overall Width 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 1125P-4-8
- Zoro # G1167419
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Overall Width | 34 1/2 in |
Details
Reel Inlet | 1 in (F)NPT |
Duty Rating | Heavy Duty |
Motor Voltage | 12V DC |
Item | Breathing air reel 1/2" x 150 ft. hand crank |
Mounting | Floor, Vehicle, Wall |
Swivel Material | Stainless Steel |
Description
Breathing air reel 1/2 In. x 150 ft. hand crank, Motor Voltage 12V DC, Overall Width 34 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE FC-DL-104, Piloted Flange, Non-Expansion, Cast Iron, 1.25" Bore Dia. (128810)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone Metric <4 OD (33251)
- CLIMAX METAL PRODUCTS C193E-075 Keyless Locking Assembly (C193E-075)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5228070)
- COXREELS Reel Lp L/H Hand Rwd (1125-5-250)
- COXREELS Hand Crank Hose Reel, Holds 1/2x125 Hose (SM17-4-125)
- COXREELS Reel L/H Challenger Hand Crank (117-5-100)
- COXREELS Swivel Mount Hand Crank Hose Reel (SM17-3-250)
- COXREELS Offset Hand Crank For 1/2"Id 1125 Series (7459)
- COXREELS Hose Reel, Hand Crank, 3/4 in (F)NPT, 100ft (117-5-100-SS)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-2020)
- Coxreels Hose & Cable Reels