Shop All Hand Crank Hose Reels
Coxreels
Bevel Geare Crank Hybrid Hose Reel 130ft
Mfr # 1660-1124-C
Zoro # G4113396
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1660-1124-C
- Zoro # G4113396
- Country of Origin United States
- Category Hand Crank Hose Reels
Details
Item | Bevel Geare Crank Hybrid Hose Reel 130ft |
Description
Bevel Geare Crank Hybrid Hose Reel 130ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 228 in. OC (B225K)
- GATES MegaCrimp Couplings (6G-4MP)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE1B10Q, Return Line, 10 micron (ZX-FTAE1B10Q)
- MOLINE BEARING Take-Up Brg, 2 in Bore, Steel Insert (19351200)
- COXREELS Hand Crank Storage Hose Reel, 1inx100ft (1175-6-100-BYXX)
- COXREELS Reel Lp L/H Hand Rwd (1125-4-100-BZXX)
- COXREELS Reel L/H Challenger Hand Crank (117-5-100)
- COXREELS Hand Crank Hose Reel, 1-1/2x100 (1185-2024)
- COXREELS Hand Crank Hose Reel 3/4In. I.D., (1125-5-200)
- COXREELS Hand Crank Hose Reel, 1-1/2x50 (1185-1124)
- COXREELS Vacuum Hand Crank Reel, 1-1/2In. X (V-117-850)
- Coxreels Hose & Cable Reels