Shop All Hand Crank Hose Reels
Coxreels
Bevel Gear Crank Hybrid Less Hose 625ft
Mfr # 1660-3328-C
Zoro # G4111086
product price: $1,084.99
/ea
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1660-3328-C
- Zoro # G4111086
- Country of Origin United States
- Category Hand Crank Hose Reels
Details
Item | Bevel Gear Crank Hybrid Less Hose 625ft |
Description
Bevel Gear Crank Hybrid Less Hose 625ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC48)
- ZORO SELECT Hose Clamp, 3-3/4 to 4-1/16In, SAE 375, PK5 (300110375)
- D&D 35" Outside Length, 1/2" Top Width, 1 Ribs (A33/4L350)
- SMC Valve, 5 Port, 2 Position, 24VDC, 1/8" Port (SY5120-5LZ-01T)
- COXREELS Hand Crank Hose Reel 3/8In. I.D., (117-3-550)
- COXREELS Hose Reel, Hand Crank, 3/4 in (F)NPT, 100ft (117-5-100-SS)
- COXREELS Hand Crank Hose Reel 1/2In. I.D., (1125-4-450)
- COXREELS Hand Crank Storage Hose Reel, 3/4inx250ft (1125-5-250-BYXX)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150)
- COXREELS Hand Crank Hose Reel 1/2inx100ft 5000PSI (HP1125-4-100)
- COXREELS Beveled Gear Hand Crank Hose Reel (1195-2032-C)
- Coxreels Hose & Cable Reels