Shop All Hand Crank Hose Reels
Coxreels
Bevel Gear Crank Hybrid Less Hose 250ft
Mfr # 1660-3320-C
Zoro # G4111305
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1660-3320-C
- Zoro # G4111305
- Country of Origin United States
- Category Hand Crank Hose Reels
Details
Item | Bevel Gear Crank Hybrid Less Hose 250ft |
Description
Bevel Gear Crank Hybrid Less Hose 250ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 5 MFD, 440V, Oval (2MDY5)
- DIXON Clockwise Spiral Clamp, 10" (SC1000)
- ENERPAC P84, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 134 in3 Usable Oil, For Double-Acting Cylinders (P84)
- BESTORQ 27129 TORO Aerator: Edger/Trimmer Belt, SN 40127, 40406, 41100, 41101, 41103, 41108, W/25" Belt O.C. (4LK250)
- COXREELS Vacuum Hand Crank Reel, 1-1/2In. X (V-117-850)
- COXREELS Bevel Gear Hybrid Less Hose 1-1/2inx50ft (1680-1520-C)
- COXREELS Hand Crank Hybrid Hose Reel 1inx200ft (1660-2024)
- COXREELS Reel Lp L/H Hand Rwd (1175-6-100)
- COXREELS Offset Hand Crank For 1/2"Id 1125 Series (7459)
- COXREELS Hand Crank Hose Reel 3/4inx200ft 5000PSI (HP1125-5-200)
- COXREELS Series Challenger Storage Reel 8 (112Y-8-CM)
- Coxreels Hand Crank Hose Reels