Shop All Pneumatic Tool Parts
Coxreels
Ball Stop, 1/4In Hose
Mfr # 131
Zoro # G3603826
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With P, SH, T, C Series with 1/4 in hose and PC Series with 12 GA Cable, 10C535 (ball stop for 3/8 in hose), 10C536 (ball stop for 1/2 in hose)
- Includes Hardware
- For Use With Mfr. Model Number C-HP-125-125, C-HP-135-135, C-L350-5012, C-LP-125-125, C-LP-135-135, C-LP-150-150, E-HP-130, E-HP-150, EN-N-125, EN-N-135, EN-N-150, EN-N-160, ENH-N-125, ENH-N-135, ENH-N-150, ENH-N-160, EZ-E-HP-130, EZ-E-HP-150, EZ-EN-150, EZ-ENH-125, EZ-ENH-150, EZ-HP-150, EZ-P-HP-125, EZ-P-LP-125, EZ-P-LP-135, EZ-P-LP-150, EZ-PC13-5012, EZ-SG13-L125, EZ-SG13-L135, EZ-SG17-H125, EZ-SG19-H150, EZ-SL13-L125, EZ-SL15-L135, EZ-SR13-L125, EZ-SR15-L135, EZ-THP-1100, EZ-THP-150, EZ-THP-175, HP-N-140, HP-N-150, HP-N-160, LG-LP-115, LG-LP-125, P-HP-120, P-HP-125, P-HP-130, P-HP-135, P-LP-110, P-LP-115, P-LP-125, P-LP-130, P-LP-135, P-LP-140, P-LP-150, P-WC13-2501, P-WC13-2510, P-WC13-3502, P-WC13-3504, P-WC13-3506, P-WC13-5004, P-WC13-5006, P-WC17-5001, P-WC17-5002, P-WC17-5010, PC10-2512, PC10-3012, PC13-3512, PC13-5012, PC19-7512, PC24-0012, SG13-L125, SG13-L135, SG17-H125, SG19-H150, SH-N-160, SL13-L125, SL15-L135, SL17-H125, SL19-H150, SR13-L125, SR15-L135, SR17-H125, SR19-H150, THP-N-1100, THP-N-150, THP-N-175
- Type 1/4 in Hose
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 131
- Zoro # G3603826
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
For Hose Outside Dia. Range | 0.45 to 0.55 in |
Hose Stop Overall Outside Dia. | 2 1/2 in |
For Cord Outside Dia. Range | 0.45 to 0.55 in |
For Hose Diameter | 1/4 in |
Hose Stop Overall Width | 1 5/8 in |
Details
Item | Bumper Stop |
For Use With | P, SH, T, C Series with 1/4 in hose and PC Series with 12 GA Cable, 10C535 (ball stop for 3/8 in hose), 10C536 (ball stop for 1/2 in hose) |
Includes | Hardware |
For Use With Mfr. Model Number | C-HP-125-125, C-HP-135-135, C-L350-5012, C-LP-125-125, C-LP-135-135, C-LP-150-150, E-HP-130, E-HP-150, EN-N-125, EN-N-135, EN-N-150, EN-N-160, ENH-N-125, ENH-N-135, ENH-N-150, ENH-N-160, EZ-E-HP-130, EZ-E-HP-150, EZ-EN-150, EZ-ENH-125, EZ-ENH-150, EZ-HP-150, EZ-P-HP-125, EZ-P-LP-125, EZ-P-LP-135, EZ-P-LP-150, EZ-PC13-5012, EZ-SG13-L125, EZ-SG13-L135, EZ-SG17-H125, EZ-SG19-H150, EZ-SL13-L125, EZ-SL15-L135, EZ-SR13-L125, EZ-SR15-L135, EZ-THP-1100, EZ-THP-150, EZ-THP-175, HP-N-140, HP-N-150, HP-N-160, LG-LP-115, LG-LP-125, P-HP-120, P-HP-125, P-HP-130, P-HP-135, P-LP-110, P-LP-115, P-LP-125, P-LP-130, P-LP-135, P-LP-140, P-LP-150, P-WC13-2501, P-WC13-2510, P-WC13-3502, P-WC13-3504, P-WC13-3506, P-WC13-5004, P-WC13-5006, P-WC17-5001, P-WC17-5002, P-WC17-5010, PC10-2512, PC10-3012, PC13-3512, PC13-5012, PC19-7512, PC24-0012, SG13-L125, SG13-L135, SG17-H125, SG19-H150, SH-N-160, SL13-L125, SL15-L135, SL17-H125, SL19-H150, SR13-L125, SR15-L135, SR17-H125, SR19-H150, THP-N-1100, THP-N-150, THP-N-175 |
Type | 1/4 in Hose |
Material | Rubber |
For Reel Series | C-SERIES, E-SERIES, HP-SERIES, LG-SERIES, MP-SERIES, P-SERIES, P-WC-SERIES, PC-SERIES, PUREFLOW-SERIES, S-SERIES, SG-SERIES, SH-SERIES, SP-SERIES, T-SERIES |
For Gauge/Conductor | 1/0, 1/1, 12/3, 2/1, 4/1, 6/1 |
For Number of Hoses | 1 |
Shape | Circle |
Description
Bumper Stop, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Refrigerated Dryer Maint Kit, 1ZPU2, 1ZPU3 (HPRPMK22S)
- SOLBERG Inlet Filter, 1/2 MNPT Out, 10 Max CFM (F-15-050)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2071582, Return Line, 20 micron (ZX-2071582)
- GAST Pump, Vacuum, 1 HP (2067-V103)
- COXREELS Ball Stop, 1/2In Hose (131-4)
- COXREELS Swivel Seal Kit, 3/8In Nitrile O-Ring (1935-SEALKIT)
- COXREELS Swivel, Brass 3/8In NPT Inlet (1935)
- COXREELS Swivel Seal Kit, 3/4 In, EPDM (426-2-SEALKIT)
- COXREELS Swivel Seal Kit, 1/2In EPDM O-Ring (439-2-SEALKIT)
- COXREELS Swivel, Brass 1/4In NPT Inlet (1969)
- INGERSOLL-RAND Trigger (IR5RA-93)
- Coxreels Compressor, Air Tank & Pneumatic Tool Parts