Shop All Motorized Hose Reels
Coxreels
Air Dual Hydraulic Reel 135ft M14x1.5F
Mfr # 1275HPL-D-8-A
Zoro # G4114157
Free Shipping & Returns
$1,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 1275HPL-D-8-A
- Zoro # G4114157
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Air Dual Hydraulic Reel 135ft M14x1.5F |
Description
Air Dual Hydraulic Reel 135ft M14x1.5F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1086)
- TSUBAKI Chain Link, Single Strand, #160 (160 CONNECTING LINK)
- TRITAN Insert Ball Brng, ER, 2-7/16 dia, Setscrew (ER39)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-F)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-50-E)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-5-250-A)
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-2024-EF)
- COXREELS Electric Dc Explosion Proof Motor Rewind (1185-2024-ED)
- COXREELS Hand Crank SS Hose Reel 3/4inx100ft (1125-5-100-SS)
- COXREELS Dual Hose Electric Dc Explosion Proof (1275-6-150-ED)
- REELCRAFT Hose Reel, Motor, 3/4in dia, 100ft., 1000psi (EA33112 L12D)
- Coxreels Hose & Cable Reels