Shop All Motorized Hose Reels
Coxreels
Air Dual Hydraulic Reel 135ft -5JIC-M
Mfr # 1275HPL-B-8-A
Zoro # G4114315
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1275HPL-B-8-A
- Zoro # G4114315
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Air Dual Hydraulic Reel 135ft -5JIC-M |
Description
Air Dual Hydraulic Reel 135ft -5JIC-M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 16mm Bore Dia (6202LLB/16C3/L627)
- REELCRAFT Reelcraft, Hose Reel, 250PSI, 1"x50 ft., Max 250 psi (E9450 OLPBW)
- MIDWEST FASTENER #60 Offset Link 4PK (75866)
- SMC Dual Piston Cylinder, 15mmBore, 100mmStrke (CXSM15-100)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-200-E)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-200-ED)
- COXREELS Hose Reel, Motorized, 1 in. (F)NPT, 200 ft. (1175-6-200-E-SP)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-100-E)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-4-200-A)
- COXREELS Hand Crank SS Hose Reel 3/4inx100ft (1125-5-100-SS)
- LEGACY Grease Hose Reel (L8621)
- Coxreels Motorized Hose Reels