Shop All Cord Reels
Coxreels
50 ft. 16/3 Spring Driven Cord Reel
Mfr # EZ-PC13-5016-E
Zoro # G1171357
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Safety Series Power Cord Reel - Spring Driven Power Cord Reel - Power Cord Reel - Light & Receptacle - Retractable Reel
- Overall Height 14 7/8 in
- Cord Length 50 ft.
- Enclosed Reel No
- Overall Length 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-PC13-5016-E
- Zoro # G1171357
- Country of Origin United States
- Category Cord Reels
Dimensions
Overall Height | 14 7/8 in |
Cord Length | 50 ft. |
Overall Length | 13 1/2 in |
Overall Width | 8 1/2 in |
Base Size | 5" x 6" |
Length | 50' |
Mounting Pattern Size | 3" x 5" |
Overall Dimensions | 8.5"(W) x 14.88"(H) x 13.5"(L) |
Details
Item | Spring Driven Cord Reel |
Includes | Safety Series Power Cord Reel - Spring Driven Power Cord Reel - Power Cord Reel - Light & Receptacle - Retractable Reel |
Enclosed Reel | No |
Bearings | Permanently Lubricated |
Duty Rating | Heavy Duty |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Housing Material | Steel |
Latch | Locking |
Hose Material | Yes |
NEC Cord Designation | SJO |
Cord Included | Yes |
Gauge/Conductor | 16/3 |
Volts | 115 |
Amps | 13 |
Hose | Yes |
Description
Spring Return Cord Reel, Overall Height 14 7/8 in, Overall Length 13 1/2 in, Overall Width 8 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (IG8300R)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 150A, 600V AC, Non-Indicating (FLSR150)
- NATIONAL HARDWARE Wire Cable Clamp, 316 in Dia Cable, 1 in L, Malleable IronSteel, Electro GalvanizedZinc (N889-014)
- HUBBELL WIRING DEVICE-KELLEMS Keys For Hbl1221Rkl (HBL1209RKL)
- COXREELS 100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC24-0012-A)
- COXREELS 250 ft. Cord Storage Reel 45 Amps 0 Outlets 600VAC Voltage (1125PCL-8M-C)
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets (PC10L-3012)
- COXREELS 100 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC24-0012-F)
- COXREELS 30 ft. 16 Spring Driven Cord Reel (PC10-3016-A-BXC)
- COXREELS 50 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC13-5012-A)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC13-5012-B)
- Coxreels Cord Reels