Shop All Cord Reels
Coxreels
50 ft. 12/3 Retractable Cord Reel 20.0 Amps 1 Outlets 120VAC Voltage
Mfr # EZ-PC13-5012-A
Zoro # G6083767
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Wire Size 12 AWG
- Retractable Cord Length 50 ft.
- Max. Amps 20.0
- Feeder Cord Ending Grounding Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # EZ-PC13-5012-A
- Zoro # G6083767
- UPC # 674255921368
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Retractable Cord Length | 50 ft. |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Overall Height | 14 7/8 in |
Overall Width | 8 1/2 in |
Feeder Cord Length | 5 ft |
Overall Depth | 13 1/2 in |
Cord Length | 50 ft. |
Length | 50' |
Overall Dimensions | 8.5"(W) x 14.88"(H) x 13.5"(L) |
Base Size | 5" x 6" |
Mounting Pattern Size | 3" x 5" |
Description
Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Single Industrial Connector, Reel Color Blue, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Number of Outlets 1, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 100W, 110-250V insulate (NSYCR100WU2C)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0009)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 1.041" Inside Dia. (160-026)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- COXREELS 50 ft. 12 Spring Return Cord Reel 0 Outlets (PC13L-5012)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC19-7512-A)
- COXREELS 50 ft. 16/3 Spring Driven Cord Reel (EZ-PC13-5016-E)
- COXREELS 100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC24-0012-A)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-12)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WC520-J12K)
- Coxreels Cord Reels