Shop All Cord Reels
Coxreels
50 ft. 12 Spring Return Cord Reel 0 Outlets
Mfr # PC13L-5012
Zoro # G1172389
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearings Permanently Lubricated
- Overall Height 14 7/8 in
- Cord Included No
- Latch Locking
- Enclosed Reel No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # PC13L-5012
- Zoro # G1172389
- Country of Origin United States
- Category Cord Reels
Dimensions
Overall Height | 14 7/8 in |
Overall Length | 13 1/2 in |
Overall Width | 8 1/2 in |
Cord Length | 50 ft. |
Mounting Pattern Size | 3" x 5" |
Base Size | 5" x 6" |
Length | 50' |
Overall Dimensions | 8.5"(W) x 14.88"(H) x 13.5"(L) |
Description
Spring Return Cord Reel, Overall Height 14 7/8 in, Overall Length 13 1/2 in, Overall Width 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 15 ft, White (PS-415-HGULTRA)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 3 D (F4X3LG6)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363NR)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 28 AWG, 100' Length, 0.0126" Diameter, Silver, Bus Bar Wire (28TCW)
- COXREELS 30 ft. 12/3 Extension Cord Reel 13 Amps 0 Outlets 120VAC Voltage (PC10-3012-X)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-5010-X)
- COXREELS 100 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC24-0016-A)
- COXREELS 100 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC24-0012-F)
- COXREELS 300 ft. Cord Storage Reel 0 Outlets (112Y-4)
- COXREELS 35 ft. 12/3 Retractable Cord Reel 20.0 Amps 2 Outlets 120VAC Voltage (PC13-3512-F)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (EZ-PC13-5012-B)
- Coxreels Cord Reels