Shop All Cord Reels
Coxreels
50 ft. 10/3 Spring Return Cord Reel 1 Outlets
Mfr # PC17-5010-X
Zoro # G0673620
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearings Permanently Lubricated
- Includes Power Cord Reel - Spring Driven Power Cord Reel - Power Cord Reel - Light & Receptacle - Retractable Power Cord Reel
- Number of Outlets 1
- Overall Width 11 in
- Hose Material Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # PC17-5010-X
- Zoro # G0673620
- Country of Origin United States
- Category Cord Reels
Dimensions
Overall Width | 11 in |
Overall Height | 18 5/8 in |
Cord Length | 50 ft. |
Overall Length | 17 in |
Mounting Pattern Size | 4" x 5" |
Overall Dimensions | 11"(W) x 18.63"(H) x 17"(L) |
Base Size | 6" x 6" |
Length | 50' |
Description
Spring Return Cord Reel, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (D4A1103N)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Red (HS378-RD)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (RWP26GCC6)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14BUC32AH)
- COXREELS 100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC24-0012-A)
- COXREELS 100 ft. 16/3 Spring Return Cord Reel 1 Outlets (PC24-0016-X)
- COXREELS 250 ft. Cord Storage Reel 45 Amps 0 Outlets 600VAC Voltage (1125PCL-8M-C)
- COXREELS 50 ft. 16/3 Spring Driven Cord Reel (EZ-PC13-5016-E)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC13-5012-B)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Black Box, GFCI Module and (2) 20A Tamper Resistant Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 250 VAC (HBLI45123GF220M1)
- Coxreels Cord Reels