Shop All Cord Reels
Coxreels
50 ft. 10/3 Spring Return Cord Reel 0 Outlets
Mfr # PC17L-5010
Zoro # G1172416
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Material No
- Includes Power Cord Reel - Spring Driven Power Cord Reel - Power Cord Reel - Light & Receptacle - Retractable Power Cord Reel
- Bearings Permanently Lubricated
- Enclosed Reel No
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # PC17L-5010
- Zoro # G1172416
- Country of Origin United States
- Category Cord Reels
Dimensions
Overall Width | 11 in |
Overall Height | 18 5/8 in |
Cord Length | 50 ft. |
Overall Length | 17 in |
Base Size | 6" x 6" |
Length | 50' |
Mounting Pattern Size | 4" x 5" |
Overall Dimensions | 11"(W) x 18.63"(H) x 17"(L) |
Description
Spring Return Cord Reel, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Straight Blade Receptacle, 1 Outlet, NEMA 14-50R, 50 A, 125/250V AC, 3 Poles, 4 Wires, Black (HBL9450A)
- POWER FIRST Closed-End Crimp Conn, Nylon, 221F, PK100 (4FRH1)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13G7)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 4 Outlets 115VAC Voltage (PC13-3512-B)
- COXREELS 50 ft. 12 Spring Return Cord Reel 0 Outlets (PC13L-5012)
- COXREELS 25 ft. 12 Power Cord Reel (PC10-2512-4)
- COXREELS 50 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC13-5012-A)
- COXREELS 100 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC24-0012-F)
- COXREELS 100 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC24-0016-A)
- COXREELS 75 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC19-7512-F)
- Coxreels Cord Reels