Shop All Spring Return Hose Reels
Coxreels
3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose
Mfr # EZ-P-LP-350
Zoro # G8339128
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-P-LP-350
- Zoro # G8339128
- UPC # 674255723122
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 6 1/8 in |
Overall Width | 17 1/4 in |
Reel Width | 6 3/4 in |
Overall Height | 18 1/4 in |
Hose Outside Dia. | 5/8 in |
Reel Diameter | 17 1/8 in |
Mount Hole Diameter | 1/2 in |
Fitting Size | 3/8 in x 3/8 in |
Mounting Hole Center to Center Width | 4 in |
Swivel Inlet Size | 3/8 in |
Mount Base Width | 6 in |
Hose Fitting A Size | 3/8 in |
Mounting Hole Center to Center Height | 5 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Swivel Outlet Size | 3/8 in |
Overall Dimensions | 6 1/8 in L x 17 1/4 in W x 18 1/4 in H |
Hose Fitting B Size | 3/8 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Mount Base Height | 6 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 18 1/4 in, Overall Length 6 1/8 in, Overall Width 17 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/8 In. (13X523)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1/2 (10143-8-8)
- FESTO Round Cylinder DSNU-1"-1"-PPV-A (DSNU-1"-1"-PPV-A)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A06AN, Pressure Line, 6 micron (ZX-HP3202A06AN)
- COXREELS Hose Reel, T-Fuel, 3/4 Inch ID, 1 3/16 Inch OD, 50 ft L (TSHFL-N-550)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 35 ft Length, 300 psi (TSHL-N-535-BBX)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (E-LP-350)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SHL-N-550)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LP-150-RH-BXB)
- COXREELS EZ-P-LP-325-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-P-LP-325-HV)
- COXREELS 1/4" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-P-LP-150)
- Coxreels Spring Return Hose Reels